S150 - Encl 1-1/2" Oil Tight Hole Seal

Eaton

  • $22.36 (Each)
  • $22.36 (Each)
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
S150
Manufacturer
Eaton
Manufacturer's Part Number
S150
Description
Encl 1-1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 In Diameter, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442250 / 00782051442250
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.36 (Each)
Resources
Attachments
 
 
S150 - Specification Sheet
Images
 
 
S150 - Large Image
 
S150 - Small Image
 
S150 - Large Image
Other Links
 
 
S150 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray
Dimensions and Weight
Diameter
2.5 in
Size
2.50 In Diameter
Descriptions
Description
ENCL 1-1/2" OIL TIGHT HOLE SEAL
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 in Diameter, 0.3 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
extra long description
B-LINE S150 150 OIL-TIGHT HOLE SEAL
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.00 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;1-1/2 in Conduit Holes
package quantity
1 ct
Standards Met
Ul Listed
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S150
GTIN
00782051442250
UPC
782051442250
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: L
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat