1075 - 2" X 1-1/2" Reducing Washer

Bridgeport

  • $1.73 (Each)
  • $1.73 (Each)

  • $86.38 (Per 50)

  • $172.75 (Per 100)

Availability: In Stock Locally
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
1075
Manufacturer
Bridgeport
Manufacturer's Part Number
1075
Description
2" X 1-1/2" Reducing Washer
Reducing Washer, 2 to 1-1/2 In Trade Size, Round, Galvanized Steel, 2 In (Inside);3-1/4 In (Outside) Diameter, 0.067 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010759 / 0781747010759 / 00781747010759
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$86.38 (Per 50)
Standard Packaging
$172.75 (Per 100)
Resources
Images
 
 
1075 - Large Image
 
1075 - Small Image
 
1075 - Large Image
 
1075 - Video
Attachments
 
 
1075 - Specification Sheet
Other Links
 
 
1075 - Other
 
1075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
2 in (Inside);3-1/4 in (Outside)
Size
2 - 1 1/2
Descriptions
Description
2" X 1-1/2" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 2 to 1-1/2 in Trade Size, Round, Galvanized Steel, 2 in (Inside);3-1/4 in (Outside) Diameter, 0.067 lb
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Short Description
Reducing Washer, 2 to 1-1/2 in, Galvanized Steel
extra long description
BPT 1075 2 TO 1-1/2" REDUC WSHR
Additional Information
for use with
Box;Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
Color/Finish
Galvanized Steel
Inside Diameter
2
outside diameter
3.25
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1075
GTIN
00781747010759
UPC
781747010759
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
2 to 1-1/2 in
Packaging
Weight
0.067 lb
Weight per each
0.067
Carton
50
Package
100
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat