1163 - 1" X 3/4" Reducing Bushing

Bridgeport

  • $2.71 (Each)
  • $2.71 (Each)

  • $135.48 (Per 50)

  • $270.97 (Per 100)

  • $677.42 (Per 250)

Availability: In Stock Locally
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
1163
Manufacturer
Bridgeport
Manufacturer's Part Number
1163
Description
1" X 3/4" Reducing Bushing
Reducing Bushing, 1 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/8 In (Outside) Diameter, 0.0692 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747011633 / 0781747011633 / 00781747011633
Weight per unit
0.0692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.71 (Each)
Carton
$135.48 (Per 50)
Standard Packaging
$677.42 (Per 250)
Resources
Images
 
 
1163 - Large Image
 
1163 - Small Image
 
1163 - Large Image
 
1163 - Video
Other Links
 
 
1163 - Other
 
1163 - Other
Attachments
 
 
1163 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Height
3/4 in
Diameter
13/16 in (Inside);1-1/8 in (Outside)
Size
1 - 3/4
Descriptions
Description
1" X 3/4" REDUCING BUSHING
Short Description
Reducing Bushing, 1 to 3/4 in, Zinc Electro-Plate
Product Type
Reducing Bushing
Long Description
Reducing Bushing, 1 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-1/8 in (Outside) Diameter, 0.0692 lb
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
extra long description
BPT 1163 1" - 3/4" REDUCING BUSHING
Special Features
For Rigid and IMC Conduit
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
Thread Length
1/2 in
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
package quantity
50 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1163
GTIN
00781747011633
UPC
781747011633
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1 to 3/4 in
Packaging
Weight
0.0692 lb
Weight per each
0.0692
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat