1520DC - 1/2" Diecast Offset Nipple

Bridgeport

  • $3.71 (Each)
  • $3.71 (Each)

  • $74.23 (Per 20)

  • $371.14 (Per 100)

  • $742.28 (Per 200)

Availability: In Stock Locally
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
1520DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1520-DC
Description
1/2" Diecast Offset Nipple
Offset Nipple, 1/2 In Trade Size, 2.405 In Length, 0.938 In Diameter, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747915207 / 0781747915207 / 00781747915207
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Carton
$74.23 (Per 20)
Standard Packaging
$742.28 (Per 200)
Resources
Images
 
 
1520DC - Large Image
 
1520DC - Small Image
 
1520DC - Large Image
 
1520DC - Video
Attachments
 
 
1520DC - Specification Sheet
Other Links
 
 
1520DC - Other
 
1520DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
2.405 in
Diameter
0.938 in
Descriptions
Description
1/2" DIECAST OFFSET NIPPLE
Product Type
Offset Nipple
Long Description
Offset Nipple, 1/2 in Trade Size, 2.405 in Length, 0.938 in Diameter, 0.1400 lb
Features
Used to offset the axis of raceway 3/4". Dry Location Only.
Short Description
Offset Nipple, 1/2 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1520-DC 1/2" OFFSET NIPPLE
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
for use with
Offset the Axis of Raceway 3/4"
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
200 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1520-DC
GTIN
00781747915207
UPC
781747915207
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.1400 lb
Weight per each
0.14
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus
Application
Used to offset the axis of raceway 3/4 ".
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat