1521DC - 3/4" Diecast Offset Nipple

Bridgeport

  • $4.21 (Each)
  • $4.21 (Each)

  • $42.10 (Per 10)

  • $421.05 (Per 100)

Availability: In Stock Locally
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
1521DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1521-DC
Description
3/4" Diecast Offset Nipple
Offset Nipple, 3/4 In Trade Size, 2.750 In Length, 1.312 In Diameter, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747915214 / 0781747915214 / 00781747915214
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Carton
$42.10 (Per 10)
Standard Packaging
$421.05 (Per 100)
Resources
Images
 
 
1521DC - Large Image
 
1521DC - Small Image
 
1521DC - Large Image
 
1521DC - Video
Attachments
 
 
1521DC - Specification Sheet
Other Links
 
 
1521DC - Other
 
1521DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
2.750 in
Diameter
1.312 in
Descriptions
Description
3/4" DIECAST OFFSET NIPPLE
Product Type
Offset Nipple
Long Description
Offset Nipple, 3/4 in Trade Size, 2.750 in Length, 1.312 in Diameter, 0.2100 lb
Features
Used to offset the axis of raceway 3/4". Dry Location Only.
Short Description
Offset Nipple, 3/4 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1521-DC 3/4" OFFSET NIPPLE
Additional Information
for use with
Offset the Axis of Raceway 3/4"
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
Color/Finish
Ball Burnished;Mirror Smooth
package quantity
100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1521-DC
GTIN
00781747915214
UPC
781747915214
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.2100 lb
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Used to offset the axis of raceway 3/4 ".
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat