1902 - 3/4" Two Hole Rigid Strap

Bridgeport

  • $0.37 (Each)
  • $0.37 (Each)

  • $37.28 (Per 100)

  • $55.92 (Per 150)

  • $559.20 (Per 1,500)

Availability: In Stock Locally
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
1902
Manufacturer
Bridgeport
Manufacturer's Part Number
1902
Description
3/4" Two Hole Rigid Strap
Pipe Strap, 3/4 In Trade Size, Zinc Electro-Plated, 2-3/8 In Length, 1-1/16 In Height, 0.0188 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747019028 / 0781747019028 / 00781747019028
Weight per unit
0.0188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$55.92 (Per 150)
Standard Packaging
$559.20 (Per 1,500)
Resources
Images
 
 
1902 - Large Image
 
1902 - Small Image
 
1902 - Large Image
 
1902 - Video
Attachments
 
 
1902 - Specification Sheet
Other Links
 
 
1902 - Other
 
1902 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2-3/8 in
Height
1-1/16 in
Size
3/4
Descriptions
Description
3/4" TWO HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 3/4 in Trade Size, Zinc Electro-Plated, 2-3/8 in Length, 1-1/16 in Height, 0.0188 lb/EA
Features
Steel Strap used to secure rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 3/4 in, Zinc Electro-Plate, 2 Hole
Special Features
Two Hole Strap
extra long description
BPT 1902 3/4" PIPE STRAP RIGID
Additional Information
Made in USA
yes
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance
package quantity
1500 PK
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1902
GTIN
00781747019028
UPC
781747019028
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0188 lb/EA
Weight per each
0.0188
Carton
150
Package
1500
Uses, Certifications, and Standards
Application
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat