1905 - 1-1/2" Two Hole Rigid Strap

Bridgeport

  • $1.32 (Each)
  • $1.32 (Each)

  • $66.04 (Per 50)

  • $132.08 (Per 100)

  • $660.40 (Per 500)

Availability: In Stock Locally
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
1905
Manufacturer
Bridgeport
Manufacturer's Part Number
1905
Description
1-1/2" Two Hole Rigid Strap
Pipe Strap, 1-1/2 In Trade Size, Zinc Electro-Plated, 4-1/16 In Length, 1-15/16 In Height, 0.103 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747019059 / 0781747019059 / 00781747019059
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$66.04 (Per 50)
Standard Packaging
$660.40 (Per 500)
Resources
Images
 
 
1905 - Large Image
 
1905 - Small Image
 
1905 - Large Image
 
1905 - Video
Attachments
 
 
1905 - Specification Sheet
Other Links
 
 
1905 - Other
 
1905 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-1/16 in
Height
1-15/16 in
Size
1 1/2
Descriptions
Description
1-1/2" TWO HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 1-1/2 in Trade Size, Zinc Electro-Plated, 4-1/16 in Length, 1-15/16 in Height, 0.103 lb/EA
Features
Steel Strap used to secure rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 1-1/2 in, Zinc Electro-Plate, 2 Hole
Special Features
Two Hole Strap
extra long description
BPT 1905 1-1/2" PIPE STRAP RIGID
Additional Information
Made in USA
yes
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance
package quantity
500 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
1905
Brand
Bridgeport
GTIN
00781747019059
UPC
781747019059
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.103 lb/EA
Weight per each
0.103
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat