1924 - 1-1/2" Two Hole Emt Strap

Bridgeport

  • $0.93 (Each)
  • $0.93 (Each)

  • $46.64 (Per 50)

  • $93.27 (Per 100)

  • $466.35 (Per 500)

Availability: In Stock Locally
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
1924
Manufacturer
Bridgeport
Manufacturer's Part Number
1924
Description
1-1/2" Two Hole Emt Strap
Two Hole Strap, 1-1/2 In Trade Size, Zinc Electro-Plate, 4 In Length, 0.0857 LB
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747019240 / 0781747019240 / 00781747019240
Weight per unit
0.0857 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.93 (Each)
Carton
$46.64 (Per 50)
Standard Packaging
$466.35 (Per 500)
Resources
Images
 
 
1924 - Large Image
 
1924 - Small Image
 
1924 - Large Image
 
1924 - Video
Attachments
 
 
1924 - Specification Sheet
Other Links
 
 
1924 - Other
 
1924 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4 in
Size
1 1/2
Descriptions
Description
1-1/2" TWO HOLE EMT STRAP
Product Type
Two Hole Strap
Long Description
Two Hole Strap, 1-1/2 in Trade Size, Zinc Electro-Plate, 4 in Length, 0.0857 lb
Features
Used to support EMT to mounting surface.
Short Description
Two Hole EMT Strap, 1-1/2 in, Zinc Electro-Plate
extra long description
BPT 1924 1-1/2" PIPE STRAP EMT
Additional Information
for use with
EMT Conduit
Standards Met
CSA certified
package quantity
500 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1924
GTIN
00781747019240
UPC
781747019240
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.0857 lb
Weight per each
0.0857
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used to Support EMT to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat