2160 - 2-1/2" Emt/Rigid Conduit Hanger

Bridgeport

  • $2.88 (Each)
  • $2.88 (Each)

  • $71.97 (Per 25)

  • $287.87 (Per 100)

Availability: In Stock Locally
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
2160
Manufacturer
Bridgeport
Manufacturer's Part Number
2160
Description
2-1/2" Emt/Rigid Conduit Hanger
Conduit Hanger, Size , Zinc Electro-Plated, Rigid: 2-1/2 In;Emt: 2-1/2 In Cable Size, 4-1/2 In Length, 1-1/4 In Width, 0.2720 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
781747021601 / 0781747021601 / 00781747021601
Weight per unit
0.272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$71.97 (Per 25)
Resources
Images
 
 
2160 - Large Image
 
2160 - Small Image
 
2160 - Video
Attachments
 
 
2160 - Specification Sheet
Other Links
 
 
2160 - Other
 
2160 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-1/2 in
Width
1-1/4 in
Size
6
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Long Description
Conduit Hanger, Size , Zinc Electro-Plated, Rigid: 2-1/2 In;Emt: 2-1/2 In Cable Size, 4-1/2 In Length, 1-1/4 In Width, 0.2720 LB
Description
2-1/2" EMT/RIGID CONDUIT HANGER
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 125 lb Load Rating.
Short Description
Conduit Hanger, 6 in, Zinc Electro-Plate
Special Features
With Bolt
extra long description
BPT 2160 #6 HANGER W/BOLT
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
Cable Size
Rigid: 2-1/2 in;EMT: 2-1/2 in
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified
package quantity
25 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
2160
GTIN
00781747021601
UPC
781747021601
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Trade Size
Trade Size
6 in
Packaging
Weight
0.2720 lb
Weight per each
0.272
Carton
25
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat