234DCI2 - 1-1/2" Ins Throat Set/Screw Diecast Emt Connector

Bridgeport

  • $3.39 (Each)
  • $3.39 (Each)

  • $33.85 (Per 10)

  • $338.50 (Per 100)
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
234DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
234-DCI2
Description
1-1/2" Ins Throat Set/Screw Diecast Emt Connector
Connector, Set Screw, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Set Screw E - Die Cast Insulated Straight Se Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747162342 / 0781747162342 / 00781747162342
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.39 (Each)
Carton
$33.85 (Per 10)
Standard Packaging
$338.50 (Per 100)
Resources
Images
 
 
234DCI2 - Large Image
 
234DCI2 - Small Image
 
234DCI2 - Video
Attachments
 
 
234DCI2 - Specification Sheet
Other Links
 
 
234DCI2 - Other
 
234DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1 1/2
Descriptions
Product Type
1-1/2 SS Conn. Ins. Zinc
Description
1-1/2" INS THROAT SET/SCREW DIECAST EMT CONNECTOR
extra long description
BPT 234-DCI2 1-1/2 SS CONN. INS. ZI
Features
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description
Connector, Set Screw, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1-1/2 Inch
Special Features
Furnished with Tri-Drive Slotted/Phillips/Robertson Screw
Additional Information
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
234-DCI2
GTIN
00781747162342
UPC
781747162342
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
38
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL, CSA
Application
Used to secure EMT to box or enclosure. 1/2" thru 1" concrete-tight, 1-1/4" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with steel or aluminum EMT. Plastic insulator rated 105degreeC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat