235DC2 - 2" Diecast Emt Set/Screw Connector

Bridgeport

  • $4.24 (Each)
  • $4.24 (Each)

  • $42.40 (Per 10)

  • $254.38 (Per 60)

  • $423.97 (Per 100)

Availability: In Stock Locally
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
235DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
235-DC2
Description
2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 2 In Trade Size, Die-Cast Zinc Material, 2 In Connection Size, Non-Insulated, 2.56 In Length, 2.56 In Diameter, 0.533 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152350 / 0781747152350 / 00781747152350
Weight per unit
0.533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.24 (Each)
Carton
$42.40 (Per 10)
Standard Packaging
$254.38 (Per 60)
Resources
Images
 
 
235DC2 - Large Image
 
235DC2 - Small Image
 
235DC2 - Large Image
 
235DC2 - Video
Attachments
 
 
235DC2 - Specification Sheet
Other Links
 
 
235DC2 - Other
 
235DC2 - Other
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
Die-Cast Zinc
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
2.56 in
Diameter
2.56 in
Size
2
Descriptions
Product Type
EMT SS Diecast Connector
Long Description
EMT SS Diecast Connector, 2 in Trade Size, Die-Cast Zinc Material, 2 in Connection Size, Non-Insulated, 2.56 in Length, 2.56 in Diameter, 0.533 lb/EA
Features
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Short Description
EMT SS Diecast Connector, 2 in, Zinc Die Cast
extra long description
BPT 235-DC2 2 SET SCREW CONN. ZINC
Description
2" DIECAST EMT SET/SCREW CONNECTOR
Special Features
Furnished with Tri-Drive slot/Phillips/Robertson head screws
Additional Information
for use with
Secure Emt to Box or Enclosure
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B
package quantity
10 CT;60 PK
Made in USA
yes
Color/Finish
Ball Burnished;Mirror Smooth
connection size
2 in
Insulated/Non-Insulated
Non-Insulated
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
235-DC2
GTIN
00781747152350
UPC
781747152350
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
0.533 lb/EA
Weight per each
0.533
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Used to Secure EMT to Box or Enclosure
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat