237DC2 - 3" Diecast Emt Set/Screw Connector

Bridgeport

  • $12.96 (Each)
  • $12.96 (Each)

  • $155.50 (Per 12)

  • $1,295.86 (Per 100)

Availability: In Stock Locally
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
237DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
237-DC2
Description
3" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3 In Trade Size, Die-Cast Zinc Material, 3 In Connection Size, Non-Insulated, 3.35 In Length, 3.89 In Diameter, 1.1669 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152374 / 0781747152374 / 00781747152374
Weight per unit
1.1669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.96 (Each)
Carton
$155.50 (Per 12)
Resources
Images
 
 
237DC2 - Large Image
 
237DC2 - Small Image
 
237DC2 - Large Image
 
237DC2 - Video
Attachments
 
 
237DC2 - Specification Sheet
Other Links
 
 
237DC2 - Other
 
237DC2 - Other
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
Die-Cast Zinc
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
3.35 in
Diameter
3.89 in
Size
3
Descriptions
Features
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Product Type
EMT SS Diecast Connector
Long Description
EMT SS Diecast Connector, 3 in Trade Size, Die-Cast Zinc Material, 3 in Connection Size, Non-Insulated, 3.35 in Length, 3.89 in Diameter, 1.1669 lb/EA
Short Description
EMT SS Diecast Connector, 3 in, Zinc Die Cast
Special Features
Furnished with Tri-Drive slot/Phillips/Robertson head screws
Description
3" DIECAST EMT SET/SCREW CONNECTOR
extra long description
BPT 237-DC2 3" SET SCREW CONN. ZINC
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
connection size
3 in
Insulated/Non-Insulated
Non-Insulated
for use with
Secure Emt to Box or Enclosure
Standards Met
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B
package quantity
1 CT;12 PK
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
237-DC2
GTIN
00781747152374
UPC
781747152374
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight
1.1669 lb/EA
Weight per each
1.1669
Carton
12
Uses, Certifications, and Standards
Application
Used to Secure EMT to Box or Enclosure
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat