251DCI2 - 3/4" Diecast Emt Insulated Concrete Tight Conn

Bridgeport

  • $1.20 (Each)
  • $1.20 (Each)

  • $29.88 (Per 25)

  • $119.54 (Per 100)

  • $298.85 (Per 250)
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
251DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
251-DCI2
Description
3/4" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Insulated, 15/16 In Length, 1-7/16 In Diameter, +105 °C Operating Temperature, 0.0610 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Compression - Die Cast Insulated Straight CO Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747162519 / 0781747162519 / 00781747162519
Weight per unit
0.061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$29.88 (Per 25)
Standard Packaging
$298.85 (Per 250)
Resources
Images
 
 
251DCI2 - Large Image
 
251DCI2 - Small Image
 
251DCI2 - Large Image
 
251DCI2 - Video
Attachments
 
 
251DCI2 - Specification Sheet
Other Links
 
 
251DCI2 - Other
 
251DCI2 - Other
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
Die-Cast Zinc
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
15/16 in
Diameter
1-7/16 in
Size
3/4
Descriptions
Product Type
EMT Concrete Tight Connector
Long Description
EMT Concrete Tight Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Insulated, 15/16 in Length, 1-7/16 in Diameter, +105 °C Operating Temperature, 0.0610 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight Connector, 3/4 in, Zinc Die Cast
Special Features
Insulator Rated 105 °C
Description
3/4" DIECAST EMT INSULATED CONCRETE TIGHT CONN
extra long description
BPT 251-DCI2 3/4" COMP. CONN. INS.
Additional Information
media
Yes
Color/Finish
Ball Burnished;Mirror Smooth
Insulated/Non-Insulated
Insulated
for use with
Steel;Aluminum EMT
Maximum Operating Temperature
+105 °C
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B
package quantity
250 PK
Made in USA
yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
251-DCI2
GTIN
00781747162519
UPC
781747162519
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0610 lb/EA
Weight per each
0.061
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 2 in Suitable for use with Steel or Aluminum EMT;Wet Locations
Temperature Rating
105?°C
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat