252DCI2 - 1" Diecast Emt Insulated Concrete Tight Conn

Bridgeport

  • $1.90 (Each)
  • $1.90 (Each)

  • $28.54 (Per 15)

  • $190.24 (Per 100)

  • $285.36 (Per 150)
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
252DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
252-DCI2
Description
1" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 1 In Trade Size, Die-Cast Zinc Material, Insulated, 15/16 In Length, 1-11/16 In Diameter, +105 °C Operating Temperature, 0.1590 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Compression - Die Cast Insulated Straight CO Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747162526 / 0781747162526 / 00781747162526
Weight per unit
0.159 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$28.54 (Per 15)
Standard Packaging
$285.36 (Per 150)
Resources
Images
 
 
252DCI2 - Large Image
 
252DCI2 - Small Image
 
252DCI2 - Video
Other Links
 
 
252DCI2 - Other
 
252DCI2 - Other
Attachments
 
 
252DCI2 - Specification Sheet
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
Die-Cast Zinc
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
15/16 in
Diameter
1-11/16 in
Size
1
Descriptions
Product Type
EMT Concrete Tight Connector
Long Description
EMT Concrete Tight Connector, 1 in Trade Size, Die-Cast Zinc Material, Insulated, 15/16 in Length, 1-11/16 in Diameter, +105 °C Operating Temperature, 0.1590 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight Connector, 1 in, Zinc Die Cast
Special Features
Insulator Rated 105 °C
Description
1" DIECAST EMT INSULATED CONCRETE TIGHT CONN
extra long description
BPT 252-DCI2 1" COMP. CONN. INS. ZI
Additional Information
media
Yes
Insulated/Non-Insulated
Insulated
Color/Finish
Ball Burnished;Mirror Smooth
for use with
Steel;Aluminum EMT
Maximum Operating Temperature
+105 °C
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B
package quantity
150 PK
Made in USA
yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
252-DCI2
GTIN
00781747162526
UPC
781747162526
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.1590 lb/EA
Weight per each
0.159
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 2 in Suitable for use with Steel or Aluminum EMT;Wet Locations
Temperature Rating
105?°C
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat