255 - 2" Steel Emt Compression Connector

Bridgeport

  • $4.73 (Each)
  • $4.73 (Each)

  • $47.29 (Per 10)

  • $472.88 (Per 100)
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
255
Manufacturer
Bridgeport
Manufacturer's Part Number
255
Description
2" Steel Emt Compression Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 In Length, 2-5/8 In Diameter, 0.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002556 / 0781747002556 / 00781747002556
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.73 (Each)
Carton
$47.29 (Per 10)
Resources
Images
 
 
255 - Large Image
 
255 - Small Image
 
255 - Video
Attachments
 
 
255 - Specification Sheet
Other Links
 
 
255 - Other
 
255 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-7/32 in
Diameter
2-5/8 in
Size
2
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 in Length, 2-5/8 in Diameter, 0.8 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight.
Short Description
EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Insulated
Special Features
Concrete-Tight
Description
2" STEEL EMT COMPRESSION CONNECTOR
extra long description
BPT 255 2" STEEL COMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
10 PK;1 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
255
GTIN
00781747002556
UPC
781747002556
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
0.8 lb/EA
Weight per each
0.8
Carton
10
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat