255I - 2" Ins Steel Emt Compression Connector

Bridgeport

  • $5.87 (Each)
  • $5.87 (Each)

  • $58.69 (Per 10)

  • $586.94 (Per 100)
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
255I
Manufacturer
Bridgeport
Manufacturer's Part Number
255-I
Description
2" Ins Steel Emt Compression Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 In Length, 2-5/8 In Diameter, +105 °C Operating Temperature, 0.083 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102553 / 0781747102553 / 00781747102553
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.87 (Each)
Carton
$58.69 (Per 10)
Resources
Images
 
 
255I - Large Image
 
255I - Small Image
 
255I - Video
Attachments
 
 
255I - Specification Sheet
Other Links
 
 
255I - Other
 
255I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-7/32 in
Diameter
2-5/8 in
Size
2
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 in Length, 2-5/8 in Diameter, +105 °C Operating Temperature, 0.083 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight.
Short Description
EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Insulated
Special Features
Concretetight
Description
2" INS STEEL EMT COMPRESSION CONNECTOR
extra long description
BPT 255-I 2" COMP. CONN. INS.
Additional Information
package quantity
10 PK;1 CT
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Made in USA
yes
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
255-I
GTIN
00781747102553
UPC
781747102553
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight
0.083 lb/EA
Weight per each
0.083
Carton
10
Uses, Certifications, and Standards
standard
cULus
Temperature Rating
105?°C
Application
Used to join EMT to box or enclosure. Concrete tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat