258DC2 - 3-1/2" Diecast Emt Concrete Tight Connector

Bridgeport

  • $26.66 (Each)
  • $26.66 (Each)

  • $159.95 (Per 6)

  • $2,665.84 (Per 100)

Availability: In Stock Locally
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
258DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
258-DC2
Description
3-1/2" Diecast Emt Concrete Tight Connector
Connector, Compression, Zinc Die Cast, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152589 / 0781747152589 / 00781747152589
Weight per unit
2.467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.66 (Each)
Carton
$159.95 (Per 6)
Resources
Images
 
 
258DC2 - Large Image
 
258DC2 - Small Image
 
258DC2 - Video
Attachments
 
 
258DC2 - Specification Sheet
Other Links
 
 
258DC2 - Other
 
258DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3-1/2
Descriptions
Features
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Product Type
3 1/2" Comp. Conn.
Description
3-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR
extra long description
BPT 258-DC2 3 1/2" COMP. CONN.
Long Description
Connector, Compression, Zinc Die Cast, Size 3 1/2 Inch
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
258-DC2
GTIN
00781747152589
UPC
781747152589
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
2.467
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat