259DC2 - 4" Diecast Emt Concrete Tight Connector

Bridgeport

  • $31.23 (Each)
  • $31.23 (Each)

  • $187.36 (Per 6)

  • $3,122.59 (Per 100)

Availability: In Stock Locally
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
259DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
259-DC2
Description
4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152596 / 0781747152596 / 00781747152596
Weight per unit
3.0329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.23 (Each)
Carton
$187.36 (Per 6)
Resources
Images
 
 
259DC2 - Large Image
 
259DC2 - Small Image
 
259DC2 - Video
Attachments
 
 
259DC2 - Specification Sheet
Other Links
 
 
259DC2 - Other
 
259DC2 - Other
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
Die-Cast Zinc
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
3.75 in
Size
4
Descriptions
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 2-1/2" thru 4" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Product Type
EMT Concrete Tight DC Connector
Long Description
EMT Concrete Tight DC Connector, 4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 in Connection Size, Compression Connection, Non-Insulated, 3.75 in Length, 1.308 lb/EA
Short Description
EMT Concrete Tight DC Connector, 4 in, Zinc Die Cast
Special Features
For use in Wet Locations in Canada Only
Description
4" DIECAST EMT CONCRETE TIGHT CONNECTOR
extra long description
BPT 259-DC2 4" COMP. CONN.
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
connection size
4 in
Connection Type
Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Standards Met
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
1 CT;12 PK
Made in USA
yes
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
259-DC2
GTIN
00781747152596
UPC
781747152596
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
4
Packaging
Weight
1.308 lb/EA
Weight per each
3.0329
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat