260RT - 1/2" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $1.64 (Each)
  • $1.64 (Each)

  • $81.80 (Per 50)

  • $163.61 (Per 100)

  • $818.05 (Per 500)

Availability: In Stock Locally
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
260RT
Manufacturer
Bridgeport
Manufacturer's Part Number
260-RT
Description
1/2" Diecast Emt Raintight Compression Coupling
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142603 / 0781747142603 / 00781747142603
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$81.80 (Per 50)
Standard Packaging
$818.05 (Per 500)
Resources
Images
 
 
260RT - Large Image
 
260RT - Small Image
 
260RT - Video
Attachments
 
 
260RT - Specification Sheet
Other Links
 
 
260RT - Other
 
260RT - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/2 in
Diameter
1-1/8 in
Descriptions
Product Type
Compression Coupling
Long Description
Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1-1/2 in Length, 1-1/8 in Diameter, 0.1 lb/EA
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Short Description
Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1 lb/EA
Special Features
Concrete-Tight;Raintight
Description
1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
extra long description
BPT 260-RT 1/2 RAIN TIGHT COMP. COU
Additional Information
for use with
EMT Conduit
Standards Met
cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
500 PK;50 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
260-RT
GTIN
00781747142603
UPC
781747142603
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
standard
cULus
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat