266 - 2-1/2" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $16.15 (Each)
  • $16.15 (Each)

  • $32.30 (Per 2)

  • $161.50 (Per 10)

  • $1,614.98 (Per 100)
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
266
Manufacturer
Bridgeport
Manufacturer's Part Number
266
Description
2-1/2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 2.5 In Trade Size, Zinc Electro-Plated, 4-3/8 In Length, 3-3/8 In Diameter, 2.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002662 / 0781747002662 / 00781747002662
Weight per unit
2.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.15 (Each)
Carton
$32.30 (Per 2)
Standard Packaging
$161.50 (Per 10)
Resources
Images
 
 
266 - Large Image
 
266 - Small Image
 
266 - Video
Other Links
 
 
266 - Other
 
266 - Other
Attachments
 
 
266 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
4-3/8 in
Diameter
3-3/8 in
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 2.5 in Trade Size, Zinc Electro-Plated, 4-3/8 in Length, 3-3/8 in Diameter, 2.11 lb/EA
Features
Used to join two lengths of EMT. Concrete-tight.
Short Description
EMT Compression Coupling, 2.5 in, Zinc Electro-Plated, 2.11 lb/EA
Special Features
Concrete-Tight
Description
2-1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
extra long description
BPT 266 2-1/2" STEEL COMP CPLG
Additional Information
for use with
EMT Conduit
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
10 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
266
GTIN
00781747002662
UPC
781747002662
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2.5
Packaging
Weight
2.11 lb/EA
Weight per each
2.11
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete-tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat