410DC2 - 1" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $4.82 (Each)
  • $4.82 (Each)

  • $48.18 (Per 10)

  • $481.79 (Per 100)

Availability: In Stock Locally
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
410DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
410-DC2
Description
1" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1 In Trade Size, Die-Cast Zinc Material, 1-1/4 In Length, 2-1/16 In Diameter, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154101 / 0781747154101 / 00781747154101
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.82 (Each)
Carton
$48.18 (Per 10)
Standard Packaging
$481.79 (Per 100)
Resources
Images
 
 
410DC2 - Large Image
 
410DC2 - Small Image
 
410DC2 - Large Image
 
410DC2 - Video
Attachments
 
 
410DC2 - Specification Sheet
Other Links
 
 
410DC2 - Other
 
410DC2 - Other
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
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/4 in
Diameter
2-1/16 in
Size
1
Descriptions
Description
1" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 1 in Trade Size, Die-Cast Zinc Material, 1-1/4 in Length, 2-1/16 in Diameter, 0.21 lb/EA
Features
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA.
Short Description
Squeeze Connector, Zinc Die Cast, 1 in, Straight
extra long description
BPT 410-DC2 1" SQUEEZE CONN. ZINC
Special Features
Furnished with Tri-Drive screw
Additional Information
Connection Orientation
Straight
Connection Type
Squeeze
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391
package quantity
10 CT;100 PK
Made in USA
yes
media
Yes
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
410-DC2
GTIN
00781747154101
UPC
781747154101
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.21 lb/EA
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to Connect Steel Flexible Metal Conduit or XRW FMC to Box or Enclosure
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat