4371LT - 3/4" Combo Coupling LT to Rigid

Bridgeport

  • $19.24 (Each)
  • $19.24 (Each)

  • $192.37 (Per 10)

  • $961.86 (Per 50)

  • $1,923.73 (Per 100)
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
4371LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4371-LT
Description
3/4" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 3/4 Inch, NPT Threads
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203717 / 0781747203717 / 00781747203717
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.24 (Each)
Carton
$192.37 (Per 10)
Standard Packaging
$961.86 (Per 50)
Resources
Images
 
 
4371LT - Large Image
 
4371LT - Small Image
 
4371LT - Video
Attachments
 
 
4371LT - Specification Sheet
Other Links
 
 
4371LT - Other
 
4371LT - Other
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
Steel
Descriptions
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 3/4 Inch, NPT Threads
Special Features
Malleable Iron Body with Steel Ferrule
Product Type
3/4" Comb. Cuplg LT to RGD
Description
3/4" COMBO COUPLING LT TO RIGID
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
extra long description
BPT 4371-LT 3/4" COMB. CUPLG LT TO
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4371-LT
GTIN
00781747203717
UPC
781747203717
Taxonomies, Classifications, and Categories
Type
Transition
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.31
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 3/4" Rigid Conduit (GRC & IMC) and 3/4" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat