521DC2 - 3/4" Flex Screw In Diecast Connector

Bridgeport

  • $3.30 (Each)
  • $3.30 (Each)

  • $164.94 (Per 50)

  • $329.89 (Per 100)

  • $1,649.45 (Per 500)
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
521DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
521-DC2
Description
3/4" Flex Screw In Diecast Connector
Flexible Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/8 In Length, 1-1/8 In Diameter, Screw-In Connection, 0.1016 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155214 / 0781747155214 / 00781747155214
Weight per unit
0.1016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$164.94 (Per 50)
Standard Packaging
$1,649.45 (Per 500)
Resources
Images
 
 
521DC2 - Large Image
 
521DC2 - Small Image
 
521DC2 - Large Image
 
521DC2 - Video
Attachments
 
 
521DC2 - Specification Sheet
Other Links
 
 
521DC2 - Other
 
521DC2 - Other
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
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/8 in
Diameter
1-1/8 in
Size
3/4
Descriptions
Description
3/4" FLEX SCREW IN DIECAST CONNECTOR
Product Type
Flexible Connector
Long Description
Flexible Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/8 in Length, 1-1/8 in Diameter, Screw-In Connection, 0.1016 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Flexible Connector, Zinc Die Cast, 3/4 in, Straight, Screw In
extra long description
BPT 521-DC2 3/4" SCREW-IN CONN.
Additional Information
Connection Orientation
Straight
Connection Type
Screw-In
for use with
Flexible Metal Conduit
Standards Met
CSA Certified:File No. LR39354
package quantity
1 CT;50 Pk
Made in USA
yes
angle
180 Deg
Connector Type
Screw-In
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
521-DC2
GTIN
00781747155214
UPC
781747155214
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.1016 lb/EA
Weight per each
0.1016
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat