561DC2 - 3/4" DC 1 Screw MC Conn

Bridgeport

  • $4.74 (Each)
  • $4.74 (Each)

  • $236.80 (Per 50)

  • $473.59 (Per 100)

  • $2,367.95 (Per 500)
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
561DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
561-DC2
Description
3/4" DC 1 Screw MC Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 In Size, 1-5/8 In Length, 19/32 In Knockout Size, 1 Conductor, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155610 / 0781747155610 / 00781747155610
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$236.80 (Per 50)
Standard Packaging
$2,367.95 (Per 500)
Resources
Images
 
 
561DC2 - Large Image
 
561DC2 - Small Image
 
561DC2 - Video
Attachments
 
 
561DC2 - Specification Sheet
Other Links
 
 
561DC2 - Other
 
561DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1-5/8 in
Size
3/4 in
Descriptions
Description
3/4" DC 1 SCREW MC CONN
Short Description
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/4 in
Product Type
AC/MC Single Screw Strap Type Connector
Long Description
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 in Size, 1-5/8 in Length, 19/32 in Knockout Size, 1 conductor, Non-Insulated
Features
For use with AC/MC/HCF: 10/4 (.61" 0 min) to 8/3 (.87" 0 max)
Special Features
Single Screw Connector
extra long description
BPT 561-DC2 3/4" BX/MC CABLE CONN.
Additional Information
Enclosure Type
NEMA FB-1
Knockout Size
19/32 in
Connection Type
Screw
Insulated/Non-Insulated
Non-Insulated
for use with
AC/MC/HCF Cable 10/4 AWG(0.61 in) to 8/3 AWG (0.87 in)
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B;CSA Certified 39354
package quantity
500 STD PK;50 CT
Made in USA
yes
media
Yes
angle
180 Deg
Connector Type
Single Screw, Strap Type
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
561-DC2
sub brand
Bridgeport
GTIN
00781747155610
UPC
781747155610
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.093
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat