662DC2 - 1"" Strap Type Connector

Bridgeport

  • $3.64 (Each)
  • $3.64 (Each)

  • $36.40 (Per 10)

  • $364.00 (Per 100)
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
662DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
662-DC2
Description
1"" Strap Type Connector
Strap Connector, 1 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156624 / 0781747156624 / 00781747156624
Weight per unit
0.171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$36.40 (Per 10)
Standard Packaging
$364.00 (Per 100)
Resources
Images
 
 
662DC2 - Large Image
 
662DC2 - Small Image
 
662DC2 - Large Image
 
662DC2 - Video
Attachments
 
 
662DC2 - Specification Sheet
Other Links
 
 
662DC2 - Other
 
662DC2 - Other
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
Die Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
1
Descriptions
Description
1"" STRAP TYPE CONNECTOR
Product Type
Strap Connector
Long Description
Strap Connector, 1 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
Features
Used to connect single round service entrance cable to box or enclosure.
Short Description
Strap Connector, 1 in, Die Cast Zinc, Round
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
extra long description
BPT 662-DC2 1" STRAP-TYPE CONN. ROU
Additional Information
includes
(2) Screw
for use with
Connect Single Round Service Entrance Cable to Box or Enclosure
Standards Met
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
1 ct
Made in USA
yes
Connection Orientation
+180 °
Connection Type
Screw;Strap
media
Yes
angle
180 Deg
Connector Type
Two-Screw, Strap Type
Manufacturer Information
Manufacturers Part Number
662DC2
Brand
Bridgeport Fittings
GTIN
00781747156624
UPC
781747156624
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.171
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL
Application
Used to connect single round service entrance cable to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat