664DC2 - 1-1/4" Strap Type Connector

Bridgeport

  • $5.88 (Each)
  • $5.88 (Each)

  • $58.79 (Per 10)

  • $587.88 (Per 100)
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
664DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
664-DC2
Description
1-1/4" Strap Type Connector
Connector, Strap, Two Screw, Zinc Die Cast, Round Cable, Size K.O. 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156648 / 0781747156648 / 00781747156648
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.88 (Each)
Carton
$58.79 (Per 10)
Standard Packaging
$587.88 (Per 100)
Resources
Images
 
 
664DC2 - Large Image
 
664DC2 - Small Image
 
664DC2 - Large Image
 
664DC2 - Video
Other Links
 
 
664DC2 - Other
 
664DC2 - Other
Attachments
 
 
664DC2 - Specification Sheet
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
Die Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
1-1/4
Descriptions
Long Description
Strap Connector, 1-1/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
Product Type
Strap Connector
Features
Used to connect single round service entrance cable to box or enclosure.
Short Description
Strap Connector, 1-1/4 in, Die Cast Zinc, Round
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Description
1-1/4" STRAP TYPE CONNECTOR
extra long description
BPT 664-DC2 1-1/4" STRAP-TYPE CONN
Additional Information
angle
180 Deg
Connector Type
Two-Screw, Strap Type
Connection Orientation
+180 °
Connection Type
Screw;Strap
includes
(2) Screw
for use with
Connect Single Round Service Entrance Cable to Box or Enclosure
Standards Met
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
100 PK;10 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
664DC2
Brand
Bridgeport Fittings
GTIN
00781747156648
UPC
781747156648
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.232
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL
Application
Used to connect single round service entrance cable to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat