674DC2 - 1-1/4" NMB Connector 2 Screw Strap Type

Bridgeport

  • $3.92 (Each)
  • $3.92 (Each)

  • $39.20 (Per 10)

  • $391.96 (Per 100)

Availability: In Stock Locally
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
674DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
674-DC2
Description
1-1/4" NMB Connector 2 Screw Strap Type
Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156747 / 0781747156747 / 00781747156747
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.92 (Each)
Carton
$39.20 (Per 10)
Standard Packaging
$391.96 (Per 100)
Resources
Images
 
 
674DC2 - Large Image
 
674DC2 - Small Image
 
674DC2 - Video
Attachments
 
 
674DC2 - Specification Sheet
Other Links
 
 
674DC2 - Other
 
674DC2 - Other
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
Die Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
Strap Connector
Long Description
Strap Connector, 1-1/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 lb/EA
Features
For connecting nonmetallic cable to box or enclosure.
Short Description
Strap Connector, 1-1/4 in, Die Cast Zinc, Oval
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
extra long description
BPT 674-DC2 1-1/4" STRAP-TYPE CONN.
Description
1-1/4" NMB CONNECTOR 2 SCREW STRAP TYPE
Additional Information
Connection Orientation
+180 °
Connection Type
Screw;Strap
includes
(2) Screw
for use with
Connecting Nonmetallic Cable to Box or Enclosure
Standards Met
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
10 PK;1 CT
Made in USA
yes
angle
180 Deg
Connector Type
Two-Screw, Strap Type
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
674-DC2
GTIN
00781747156747
UPC
781747156747
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For connecting nonmetallic cable to box or enclosure.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat