687UI - 2-1/2" 2 Screw MC-Flexfit Adj Endstop

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
687UI
Manufacturer
Bridgeport
Manufacturer's Part Number
687-UI
Description
2-1/2" 2 Screw MC-Flexfit Adj Endstop
Connector, Adjustable Endstop, MC Feeder Cable, Two Screw, Steel, 2-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747026873 / 0781747026873 / 00781747026873
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
687UI - Large Image
 
687UI - Small Image
 
687UI - Video
Attachments
 
 
687UI - Specification Sheet
Other Links
 
 
687UI - Other
 
687UI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" 2 SCREW MC-FLEXFIT ADJ ENDSTOP
extra long description
BPT 687-UI 2-1/2" MC-FLEXFIT 2.10 T
Product Type
2-1/2" MC-Flexfit 2.10 to 2.7
Long Description
Connector, Adjustable Endstop, MC Feeder Cable, Two Screw, Steel, 2-1/2 Inch
Special Features
Heavy duty steel construction supports 2.10"-2.70" MC Feeder Cable
Additional Information
Cable Entry
Two position/two screw hinge design which allows for a large cable range without needing separate bushings
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
687-UI
GTIN
00781747026873
UPC
781747026873
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Adjustable Endstop
Trade Size
Trade Size
2.5
Packaging
Weight per each
1.86
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Bridgeport's new 680-UI series of adjustable end stop connectors have an innovative one piece armor stop and insulated throat that provides greater conductor protection. Patented
standard
cETLus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat