TWB56 - 2" Emt Insulating Bushing

Bridgeport

  • $5.09 (Each)
  • $5.09 (Each)

  • $254.38 (Per 50)

  • $508.75 (Per 100)
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
TWB56
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-56
Description
2" Emt Insulating Bushing
Emt Insulating Bushing, 2 In Trade Size, Plastic, White, 1.870 In Length, 0.625 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747400567 / 0781747400567 / 00781747400567
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.09 (Each)
Carton
$254.38 (Per 50)
Resources
Images
 
 
TWB56 - Large Image
 
TWB56 - Small Image
 
TWB56 - Large Image
 
TWB56 - Video
Attachments
 
 
TWB56 - Specification Sheet
Other Links
 
 
TWB56 - Other
 
TWB56 - Other
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
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
White
Dimensions and Weight
Length
1.870 in
Width
0.625 in
Size
2
Descriptions
Description
2" EMT INSULATING BUSHING
Product Type
Emt Insulating Bushing
Long Description
EMT Insulating Bushing, 2 in Trade Size, Plastic, White, 1.870 in Length, 0.625 in Width, +90 °C Operating Temperature
Features
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Short Description
EMT Insulating Bushing, 2 in, Plastic, White/Plain
Special Features
Insulated Bushing
extra long description
BPT TWB-56 2" EMT INSULATING BUSHIN
Additional Information
Color/Finish
White;Plain
for use with
EMT Conduit
Maximum Operating Temperature
+90 °C
Standards Met
NEC 300-15(C);RoHS Compliant
package quantity
50 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-56
GTIN
00781747400567
UPC
781747400567
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.022
Carton
50
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat