UCS75100 - 3/4"-1" 1H Universal Clampback Strap

Bridgeport

  • $4.54 (Each)
  • $4.54 (Each)

  • $226.88 (Per 50)

  • $453.76 (Per 100)

  • $1,134.40 (Per 250)
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
UCS75100
Manufacturer
Bridgeport
Manufacturer's Part Number
UCS75100
Description
3/4"-1" 1H Universal Clampback Strap
One Piece Clamp Back and Strap Combination, 1 Hole, Steel, 3/4" - 1" Trade Size. Patent Pending
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747029331 / 0781747029331 / 00781747029331
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$226.88 (Per 50)
Standard Packaging
$1,134.40 (Per 250)
Resources
Images
 
 
UCS75100 - Large Image
 
UCS75100 - Small Image
 
UCS75100 - Video
Attachments
 
 
UCS75100 - Specification Sheet
Other Links
 
 
UCS75100 - Other
 
UCS75100 - Other
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
ZINC PLATED STEEL
Descriptions
Product Type
3/4" - 1" Universal Strap
Description
3/4"-1" 1H UNIVERSAL CLAMPBACK STRAP
Features
Problem Solver: One-piece clamp back and strap design holds everything!
Long Description
One piece clamp back and strap combination, 1 hole, Steel, 3/4" - 1" Trade Size. Patent Pending
Special Features
Trade size 3/4" - 1" steel, 1 hole, one piece clamp back and strap combination.
extra long description
BPT UCS-75100 3/4" - 1" UNIVERSAL S
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
UCS75100
GTIN
00781747029331
UPC
781747029331
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Straps
Packaging
Weight per each
0.13
Carton
50
Package
250
Uses, Certifications, and Standards
Application
The one piece clamp back and strap secures both cable and conduit. The UCS-75100 secures 3/4" and 1" EMT, Rigid, IMC, PVC/Polyolefin Coated Rigid, PVC/Polyolefin Coated IMC, Metallic Liquid Tight, Nonmetallic Liquid Tight, FMC, and Schedule 40 and Schedule 80 PVC conduit, as well as .925" 0 to 1.32" 0 steel and aluminum AC/MC cable.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat