UCSS75100 - 3/4"-1" SS 1H Universal Clampback Strap

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCSS75100
Manufacturer
Bridgeport
Manufacturer's Part Number
UCSS-75100
Description
3/4"-1" SS 1H Universal Clampback Strap
One Piece Clamp Back and Strap Combination, 1 Hole, Stainless Steel, 3/4" - 1" Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747029430 / 0781747029430 / 00781747029430
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UCSS75100 - Large Image
 
UCSS75100 - Small Image
 
UCSS75100 - Video
Attachments
 
 
UCSS75100 - Specification Sheet
Other Links
 
 
UCSS75100 - Other
 
UCSS75100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Product Type
3/4" - 1" SS Universal Strap
Features
Problem Solver: One-piece clamp back and strap design holds everything!
Description
3/4"-1" SS 1H UNIVERSAL CLAMPBACK STRAP
Long Description
One piece clamp back and strap combination, 1 hole, Stainless Steel, 3/4" - 1" Trade Size
Special Features
Plenum Rated for use in Air Handling Systems, per UL2043
extra long description
BPT UCSS-75100 3/4" - 1" SS UNIVERS
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
UCSS75100
Brand
Bridgeport
GTIN
00781747029430
UPC
781747029430
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Combination Clamp and Strap
Packaging
Weight per each
0.139
Carton
50
Package
250
Uses, Certifications, and Standards
Application
The one piece clamp back and strap secures both cable and conduit. The UCSS-75100 secures 3/4" and 1" EMT, Rigid, IMC, PVC/Polyolefin Coated Rigid, PVC/Polyolefin Coated IMC, Metallic Liquid Tight, Nonmetallic Liquid Tight, FMC, and Schedule 40 and Schedule 80 PVC conduit, as well as .925" 0 to 1.32" 0 steel and aluminum AC/MC cable. Patented
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat