3120B - Photo Ion Smoke Det/Ac

BRK

  • $49.62 (Each)
  • $49.62 (Each)
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
3120B
Manufacturer
BRK
Manufacturer's Part Number
3120B
Description
Photo Ion Smoke Det/Ac
Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Both Photoelectric & Ionization Smoke Sensing Technology and 2 AA Alkaline Batteries.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054007100 / 00029054007100
Weight per unit
0.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.62 (Each)
Resources
Images
 
 
3120B - Large Image
 
3120B - Large Image
 
3120B - Large Image
 
3120B - Large Image
 
3120B - Large Image
 
3120B - Large Image
 
3120B - Small Image
Other Links
 
 
3120B - Other
 
3120B - Other
Brochures
 
 
3120B - Brochure
Attachments
 
 
3120B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Product Type
120V Ac Photo/Ion Smoke Alarm
Description
PHOTO ION SMOKE DET/AC
Long Description
Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes both Photoelectric & Ionization smoke sensing technology and 2 AA Alkaline batteries.
extra long description
BRK 3120B 120V AC Photo/Ion Smoke A
Features
Hardwired smoke alarm with replaceable battery backup. Includes both Photoelectric & Ionization smoke sensing technology and 2 AA Alkaline batteries.
Additional Information
Operating Voltage
120V AC 60Hz w/ 9V battery backup
Output Current
0.07 Amps
Temperature Range
40 to 100
dimensions
5.0" diameter x 2.1" height
alarm type
Audio
Sensor Type
Photo/Ion
Manufacturer Information
Manufacturers Part Number
3120B
Brand
BRK
GTIN
00029054007100
UPC
029054007100
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Dual Sensor Smoke Alarm
Packaging
Weight per each
0.775
Carton
1
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
Application
Single and or multiple station alarm specifically designed to detect smoke in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat