2678F - MTR & Refl & Grille Assembly

Broan

  • $163.88 (Per 4)
  • $40.97 (Each)

  • $163.88 (Per 4)
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
2678F
Manufacturer
Broan
Manufacturer's Part Number
2678F
Description
MTR & Refl & Grille Assembly
Fan and Light Housing, 4 In Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W (Light Bulb);42.4 W, 2.5 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715139156 / 00026715139156
Weight per unit
12.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
4
Unit
$40.97 (Each)
Carton
$163.88 (Per 4)
Standard Packaging
$163.88 (Per 4)
Resources
Other Links
 
 
2678F - Other
Images
 
 
2678F - Large Image
 
2678F - Small Image
 
2678F - Large Image
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
120 V
Current Rating
1.6 A
Dimensions and Weight
Length
8 in
Width
8-1/4 in
Height
5-3/4 in
Descriptions
Description
MTR & REFL & GRILLE ASSEMBLY
Product Type
Fan And Light Housing
Long Description
Fan And Light Housing, 4 in Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W (Light Bulb);42.4 W, 2.5 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.41 lb
Short Description
Fan and Light Housing, 120 V, 1.6 A, 50 CFM
Features
Fan and light housing type;bath and ventilation fan used on;lamp type incandescent;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;sound level 2.5 sones;wattage 100 watt (bulb)/42.4 watt (rated);current rating 1.6 amp;material polymeric;color white;grille finish white polymeric;approval ul;standard package 4 per case.
Special Features
Watts: 42.4 WTT at 0.1 IN, 41.6 WTT at 0.25 IN; Ceiling installation; 1 YR warranty; Bathrooms up to 45 SQ-FT
Additional Information
Duct Size
4 in
Maximum Air Flow
50 cfm
Sound Level/Sones
2.5 Sones
CFM
50 CFM
Light Type
Incandescent
Power Rating
100 W (Light Bulb);42.4 W
package quantity
1 CA;4 PK
Made in USA
yes
fan type
Ventilation
Manufacturer Information
Manufacturers Part Number
2678F
Brand
BROAN
sub brand
Ultra
GTIN
00026715139156
UPC
026715139156
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Project Finish Pack
Availability
minimum qty
4
Packaging
Weight
0.41 lb
Weight per each
12.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Use With 2677H or 3677H Housing Pack
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat