66V - *Discontinued* Iv Heat/Fan/Light Switch

Broan

  • $27.70 (Each)
  • $27.70 (Each)
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
66V
Manufacturer
Broan
Manufacturer's Part Number
66V
Description
*Discontinued* Iv Heat/Fan/Light Switch
Decorator Wall Mounted Control, 120 V, 15 A, Rocker Switch, Wall Mount, Plastic Housing Material, Ivory, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
026715038367 / 00026715038367
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.70 (Each)
Resources
Images
 
 
66V - Large Image
 
66V - Small Image
 
66V - Large Image
Other Links
 
 
66V - Other
Specifications Sheets
 
 
66V - Specification Sheet
Attachments
 
 
66V - Specification Sheet
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
120 V
Current Rating
15 A
amperage rating
10/20
Material, Color, and Finish
Housing Material
Plastic
Color
Ivory
Descriptions
Product Type
Decorator Wall Mounted Control
Description
*DISCONTINUED* IV HEAT/FAN/LIGHT SWITCH
Short Description
Decorator Wall Mounted Control, 120 V, Plastic
Long Description
Decorator Wall Mounted Control, 120 V, 15 A, Rocker Switch, Wall Mount, Plastic Housing Material, Ivory, 0.35 lb/EA
Special Features
Three-Function Control. Fits Single Gang Opening
Additional Information
Mounting Type
Wall Mount
Switch Type
Rocker Switch
package quantity
1 ct
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
66V
GTIN
00026715038367
UPC
026715038367
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Time Control
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Residential;For Ventilation Fan
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat