C905 - Transformer For Door Chime

Nutone

  • $24.25 (Each)
  • $24.25 (Each)

  • $145.50 (Per 6)

Availability: In Stock Locally
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
C905
Manufacturer
Nutone
Manufacturer's Part Number
C905
Description
Transformer For Door Chime
16V, 10VA Transformer
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121003 - Instrument transformers
UPC/GTIN
026715024827 / 00026715024827
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Standard Packaging
$145.50 (Per 6)
Resources
Images
 
 
C905 - Large Image
 
C905 - Small Image
Other Links
 
 
C905 - Other
 
C905 - Other
Brochures
 
 
C905 - Brochure
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
Transformer, Nutone, 16 V Scndry Voltage, 10 Va
Description
TRANSFORMER FOR DOOR CHIME
Long Description
16V, 10VA transformer
Special Features
Features: Quick Install Transformers, Built To Last; 16-V, 10 VA Transformers For Use With Most Nutone Door Chimes; 16-V 10 VA For A Single Chime; Sold In Packs Of 6; Va Rating: 10 VA
Additional Information
Secondary Voltage
16
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
C905
GTIN
00026715024827
UPC
026715024827
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
standard
C/US UL
Application
For Use With Most Nutone Door Chimes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat