AYP0500 - 500 Al/Cu Offset Comp Terminal

Burndy

  • $87.41 (Each)
  • $87.41 (Each)

  • $874.10 (Per 10)
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
AYP0500
Manufacturer
Burndy
Manufacturer's Part Number
AYPO500
Description
500 Al/Cu Offset Comp Terminal
Aluminum Compression Pin Adapter, 500 Kcmil, 0.68" Plug Dia, 1.60" Plug Length, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810738481 / 00781810738481
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.41 (Each)
Standard Packaging
$874.10 (Per 10)
Resources
Images
 
 
AYP0500 - Large Image
 
AYP0500 - Small Image
Brochures
 
 
AYP0500 - Brochure
Other Links
 
 
AYP0500 - Other
 
AYP0500 - Other
Attachments
 
 
AYP0500 - Specification Sheet
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
35
Material
Aluminum
insulation
Y
Material, Color, and Finish
Color Code
PINK
Finish
Tin-Plated
Descriptions
Product Type
Terminal
extra long description
BUR AYPO500 500KCMIL AL OFFSET HYPL
Description
500 AL/CU OFFSET COMP TERMINAL
Long Description
Aluminum Compression Pin Adapter, 500 kcmil, 0.68" Plug Dia, 1.60" Plug Length, Al/Cu Rated.
Special Features
Features: All-Aluminum Electro-Tin Plated Design: Eliminates Possible Bi-Metallic Corrosion And Provides The Shortest Connector Length Design Possible, Shortest Connector Length Design Possible: Permits Easy Installation In Equipment With Limited Working Space, Solid Electro-Tin Plated Aluminum Plug: Proper Electrical Connection Made Easily, Eliminates How Tight Is Tight Problem, Smooth Surface On The Solid EC Aluminum Electro-Tin Plated Plug: Provides Greater Area Contact Establishing Excellent Electrical
Additional Information
pallet quantity
2960
Die Index
300
Conductor Type
CODE/FLEX
Insulation Type
Rubber
Manufacturer Information
Manufacturers Part Number
AYPO500
Brand
BURNDY
sub brand
HYPLUG
GTIN
00781810738481
UPC
781810738481
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Pin Adapters
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat