GAR6429 - 2/0-250CU 3/8ips

Burndy

  • $98.34 (Each)
  • $98.34 (Each)

  • $2,458.50 (Per 25)
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
GAR6429
Manufacturer
Burndy
Manufacturer's Part Number
GAR6429
Description
2/0-250CU 3/8ips
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810238400 / 00781810238400
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.34 (Each)
Standard Packaging
$2,458.50 (Per 25)
Resources
Brochures
 
 
GAR6429 - Brochure
Other Links
 
 
GAR6429 - Other
 
GAR6429 - Other
 
GAR6429 - Other
Images
 
 
GAR6429 - Large Image
 
GAR6429 - Large Image
 
GAR6429 - Small Image
Attachments
 
 
GAR6429 - Specification Sheet
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
COPPER ALLOY
Descriptions
Description
2/0-250CU 3/8IPS
Product Type
Mechanical
extra long description
BUR GAR6429 2/0-250CU 3/8IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Height: 2-7/8 IN, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Installation Torque: 240 IN-LB, Rebar Size: #5 (5/8 IN)
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR6429
sub brand
Mechanical Connector
GTIN
00781810238400
UPC
781810238400
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.71
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat