AGC1R - 1A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.43 (Each)
  • $1.43 (Each)

  • $7.15 (Per 5)
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
AGC1R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-1-R
Description
1A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse, 1A, R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712654814 / 00051712654814
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$7.15 (Per 5)
Resources
Images
 
 
AGC1R - Large Image
 
AGC1R - Large Image
 
AGC1R - Large Image
 
AGC1R - Large Image
 
AGC1R - Small Image
Attachments
 
 
AGC1R - Specification Sheet
Brochures
 
 
AGC1R - Brochure
Other Links
 
 
AGC1R - Other
 
AGC1R - Other
 
AGC1R - Other
 
AGC1R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 A
Voltage Rating
250 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
extra long description
BUSS AGC-1-R BUSS SMALL DIMENSION F
Long Description
Eaton AGC series Fast-acting fuse, 1A, R
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Additional Information
Response Time
60 min at 135%, 120 sec at 200%
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Manufacturer Information
Manufacturers Part Number
AGC-1-R
Brand
Eaton Bussmann series
GTIN
00051712654814
UPC
051712654814
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat