FNQR3 - 3A 600V TD Class CC Fuse

Eaton

  • $41.05 (Each)
  • $41.05 (Each)

  • $410.50 (Per 10)
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
FNQR3
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-R-3
Description
3A 600V TD Class CC Fuse
Eaton Bussmann Series FNQ-R Fuse, 3 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic, Melamine Tube, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712147088 / 00051712147088
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.05 (Each)
Carton
$410.50 (Per 10)
Resources
Images
 
 
FNQR3 - Large Image
 
FNQR3 - Large Image
 
FNQR3 - Large Image
 
FNQR3 - Large Image
 
FNQR3 - Large Image
 
FNQR3 - Large Image
 
FNQR3 - Small Image
 
FNQR3 - Video
Attachments
 
 
FNQR3 - Specification Sheet
Other Links
 
 
FNQR3 - Other
 
FNQR3 - Other
 
FNQR3 - Other
 
FNQR3 - Other
 
FNQR3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
3 A
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Material
Melamine Tube
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
3A 600V TD CLASS CC FUSE
extra long description
BUSS FNQ-R-3 FUSE 3 A 600VAC
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Product Type
Fuse 3 A 600vac
Long Description
Eaton Bussmann series FNQ-R fuse, 3 A, Class CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 200 kAIC, Melamine tube, Standard, 600 V
Special Features
Rejection Style
Additional Information
media
Yes
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Response Time
12 S at 200%
class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNQ-R-3
GTIN
00051712147088
UPC
051712147088
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat