JKS40 - BUS

JKS40 - 40A 600V Fa Class J Fuse

Eaton

  • $122.97 (Each)
  • $122.97 (Each)
  • $1,229.70 (Per 10)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    JKS40
    Manufacturer
    Eaton
    Manufacturer's Part Number
    JKS-40
    Description
    40A 600V Fa Class J Fuse
    Eaton Bussmann Series JKS Fuse, Limitron Fast-Acting Fuse, Power Panelboards, Machinery Disconnects, 40 A, 1, Class J, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 Vac, Standard, 10, 600 V
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Renewable & Non-Renewable  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121626 - Medium voltage fuse
    UPC/GTIN
    051712630405 / 00051712630405
    Weight per unit
    0.18 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $122.97 (Each)
    Carton
    $1,229.70 (Per 10)
    Resources
    Images
     
     
    JKS40 - Small Image
     
    JKS40 - Large Image
     
    JKS40 - Large Image
     
    JKS40 - Large Image
     
    JKS40 - 360 Image
    Attachments
     
     
    JKS40 - Specification Sheet
     
    JKS40 - Specification Sheet
     
    JKS40 - Specification Sheet
    Brochures
     
     
    JKS40 - Brochure
     
    JKS40 - Brochure
    Tech Bulletins
     
     
    JKS40 - Tech Bulletin
    Other Links
     
     
    JKS40 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    connection
    Ind Facilities & Factories - Facility: Safety and Security Systems
    amperage rating
    LEDVANCE LLC
    interrupt rating
    200 kAIC at 600 Vac
    Voltage Rating
    600
    Material, Color, and Finish
    Style
    Not Applicable
    Color
    Ferrule end x ferrule end
    Dimensions and Weight
    Size
    1.06 In Diameter X 2.38 In Length
    Descriptions
    Product Type
    Limitron Fast Acting Fuse Class J
    Description
    40A 600V FA CLASS J FUSE
    extra long description
    BUSS JKS-40 LIMITRON FAST ACTING FU
    Features
    Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500% rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fuse indi
    Long Description
    Eaton Bussmann series JKS fuse, LIMITRON Fast-acting fuse, Power panelboards, machinery disconnects, 40 A, 1, Class J, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 Vac, Standard, 10, 600 V
    Special Features
    0.032A
    Additional Information
    class
    J
    dimensions
    2.3800 IN X 1.0600 IN X 1.0600 IN
    element
    Single
    Coil Voltage
    Thermoplastic bodyTin-plated bifurcated copper terminal
    Manufacturer Information
    Manufacturers Part Number
    JKS-40
    Brand
    Eaton
    sub brand
    Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
    GTIN
    00051712630405
    UPC
    051712630405
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    FUSE
    Packaging
    Weight per each
    0.18
    Carton
    10
    Uses, Certifications, and Standards
    standard
    CE Marked,RoHS Compliant
    Application
    Ind Facilities & Factories - Facility: Safety and Security Systems
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for JKS40

    Type in the slang term you'd like to suggest.

* All prices subject to change.