LPCC25 - 25A 600V TD Class CC Low Peak Fuse

Eaton Bussmann Series

  • $36.33 (Each)
  • $36.33 (Each)

  • $363.30 (Per 10)
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
LPCC25
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LP-CC-25
Description
25A 600V TD Class CC Low Peak Fuse
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 25 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Melamine Tube, 10, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712180283 / 5027590446983 / 00051712180283
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.33 (Each)
Carton
$363.30 (Per 10)
Resources
Images
 
 
LPCC25 - Large Image
 
LPCC25 - Large Image
 
LPCC25 - Large Image
 
LPCC25 - Large Image
 
LPCC25 - Large Image
 
LPCC25 - Small Image
 
LPCC25 - Large Image
 
LPCC25 - Video
Attachments
 
 
LPCC25 - Specification Sheet
Other Links
 
 
LPCC25 - Other
 
LPCC25 - Other
 
LPCC25 - Other
 
LPCC25 - Other
 
LPCC25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac20 kAIC at 300 Vdc
amperage rating
25 A
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Material
Melamine Tube
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Low Peak CC Time Delay
Description
25A 600V TD CLASS CC LOW PEAK FUSE
extra long description
BUSS LP-CC-25 LOW PEAK CC TIME DELA
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 25 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 20 kAIC at 300 Vdc,200 kAIC at 600 V, Melamine tube, 10, 600 V, 300 Vdc
Special Features
Rejection Style
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
Response Time
12 S at 200%
class
Class CC
element
Dual
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
LP-CC-25
GTIN
00051712180283
UPC
051712180283
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat