LPJ125SP - 125A 600V TD Dual Elem Class J Fuse

Eaton Bussmann Series

  • $376.60 (Each)
  • $376.60 (Each)
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
LPJ125SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPJ-125SP
Description
125A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 125 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 300 Kaic At 600 V, 100 Kaic VDC, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712523424 / 00051712523424
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$376.60 (Each)
Resources
Images
 
 
LPJ125SP - Large Image
 
LPJ125SP - Large Image
 
LPJ125SP - Large Image
 
LPJ125SP - Large Image
 
LPJ125SP - Large Image
 
LPJ125SP - Large Image
 
LPJ125SP - Small Image
 
LPJ125SP - Video
Attachments
 
 
LPJ125SP - Specification Sheet
Other Links
 
 
LPJ125SP - Other
 
LPJ125SP - Other
 
LPJ125SP - Other
 
LPJ125SP - Other
 
LPJ125SP - Other
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
600 Vac, 300 Vdc
connection
Bolted Blade End X Bolted Blade End
amperage rating
125 A
interrupt rating
300 kAIC at 600 Vac100 kAIC Vdc
Dimensions and Weight
Size
1.63 In Diameter X 5.75 In Length
Descriptions
Product Type
Low Peak Class J T/D
Description
125A 600V TD DUAL ELEM CLASS J FUSE
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500% rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fuse indi
extra long description
BUSS LPJ-125SP LOW PEAK CLASS J T/D
Special Features
Non-indicating, High in-rush current motor protection
Long Description
Eaton Bussmann series LPJ fuse, Low-peak fuse, 125 A, Dual, Class J, Non-indicating, Bolted blade end x bolted blade end, Time delay,Current-limiting, 10 sec at 500%, 300 kAIC at 600 V,100 kAIC Vdc, Standard, 600 V, 300 Vdc
Additional Information
media
Yes
class
Class J
element
Dual
Response Time
10 sec at 500%
dimensions
5.7500 IN X 0.8100 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-125SP
GTIN
00051712523424
UPC
051712523424
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat