LPJ150SP - 150A 600V TD Dual Elem Class J Fuse

Eaton

  • $376.60 (Each)
  • $376.60 (Each)
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
LPJ150SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-150SP
Description
150A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, Fuse 600 V, 150 A, 300 Ka
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712523431 / 00051712523431
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$376.60 (Each)
Resources
Images
 
 
LPJ150SP - Large Image
 
LPJ150SP - Large Image
 
LPJ150SP - Large Image
 
LPJ150SP - Large Image
 
LPJ150SP - Large Image
 
LPJ150SP - Large Image
 
LPJ150SP - Small Image
 
LPJ150SP - Video
Other Links
 
 
LPJ150SP - Other
 
LPJ150SP - Other
 
LPJ150SP - Other
 
LPJ150SP - Other
 
LPJ150SP - Other
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
Low Peak Class J T/D
Description
150A 600V TD DUAL ELEM CLASS J FUSE
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
extra long description
BUSS LPJ-150SP LOW PEAK CLASS J T/D
Long Description
Eaton Bussmann series LPJ fuse, Fuse 600 V, 150 A, 300 kA
Additional Information
media
Yes
dimensions
1.6300 IN X 1.6300 IN X 5.7500 IN
Manufacturer Information
Manufacturers Part Number
LPJ-150SP
Brand
Eaton
GTIN
00051712523431
UPC
051712523431
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.77
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
UL Listed ,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat