CF54100GC - 2"X4"X10' HD

Cablofil

  • $167.46 (Each)
  • $167.46 (Each)
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
CF54100GC
Manufacturer
Cablofil
Manufacturer's Part Number
73
Description
2"X4"X10' HD
2 Inch X 4 Inch X 10 Foot Section Of Wiremesh Cable Tray Constructed Of Precision Engineered High Quality Welded Steel Wire and Can Be Adapted to Fit Any Installation On-Site Hot Dipped Galvanized Tray Is Ideal For Exterior Applications
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Trough Cable Tray Straight Sections
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
800388000261 / 00800388000261
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.46 (Each)
Resources
Images
 
 
CF54100GC - Large Image
 
CF54100GC - Video
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
Steel
Material, Color, and Finish
Finish
GC
Dimensions and Weight
Length
120
Height
2
Width
2.362
Descriptions
Description
2"X4"X10' HD
Product Type
CF54/100GC - Cablofil Cable Tray
extra long description
CABLO 73 CF54/100GC - CABLOFIL CABL
Long Description
2 inch x 4 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
Additional Information
media
Yes
Manufacturer Information
Brand
Cablofil
sub brand
Cablofil
GTIN
00800388000261
UPC
800388000261
Taxonomies, Classifications, and Categories
Type
Wire Mesh Cable Tray
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Cable Management
standard
UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat