PSF10C - PP/Pe/STL Strut Base

Nvent Caddy

  • $54.22 (Each)
  • $54.22 (Each)

  • $542.20 (Per 10)
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
PSF10C
Manufacturer
Nvent Caddy
Manufacturer's Part Number
PSF10C
Description
PP/Pe/STL Strut Base
Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 10 In;12-1/2 In Length, 8 In Width, 4.8 In Height, 2 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
40141725 - Plumbing hangers
UPC/EAN/GTIN
782856843023 / 8711893139716 / 00782856843023
Weight per unit
2.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.22 (Each)
Standard Packaging
$542.20 (Per 10)
Resources
Images
 
 
PSF10C - Small Image
 
PSF10C - Large Image
 
PSF10C - Large Image
Other Links
 
 
PSF10C - Other
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
Polyethylene;Polypropylene;Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
10 in;12-1/2 in
Width
8 in
Height
4.8 in
Thickness
4.8"
Descriptions
Description
PP/PE/STL STRUT BASE
Product Type
Fixed Strut Support
Long Description
Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 10 in;12-1/2 in Length, 8 in Width, 4.8 in Height, 2 lb
Short Description
Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized
Special Features
Provides Superior Support for Pipe, Conduit, Duct, Cable Tray and Equipment;Foam Bottom Offers Low Abrasion Interface for Better Roof Membrane Protection;Compatible with Roof Surfaces Including Single Ply, Bituminous, Metal and Spray Foam;Provides Superior Load Distribution, Even with Varying Rooftop Surfaces;Ready to Use Out of the Box, Saving Installation Time and Labor Multiple Sizes and Load Ratings Offer the Ability to Tailor The Solution to the Application;Easy to Transport to the Roof;Hot-Dip Galvan
extra long description
NVENT EFS PSF10C PYRAMID, Fixed Str
Additional Information
for use with
Pipe, Conduit, Duct and Cable Tray Around Obstructions
package quantity
10 PK
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
PSF10C
sub brand
Pentair
GTIN
00782856843023
UPC
782856843023
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
nVent CADDY Pyramid ST Strut-Based Supports
Packaging
Weight
2 lb
Weight per each
2.07
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing And Fastening;HVAC;Plumbing And Refrigeration;Rooftop
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat