S60000FVCS - SS316 In-Use Single Gang Shallow Cover

Calbrite

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60000FVCS
Manufacturer
Calbrite
Manufacturer's Part Number
S60000FVCS
Description
SS316 In-Use Single Gang Shallow Cover
Rigid Stainless Steel 316 Single Gang Shallow In-Use Cover
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
847656005368 / 00847656005368
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S60000FVCS - Small Image
 
S60000FVCS - Large Image
Attachments
 
 
S60000FVCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Shape
Hex
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Descriptions
Long Description
Rigid Stainless Steel 316 Single Gang Shallow In-Use Cover
Description
SS316 IN-USE SINGLE GANG SHALLOW COVER
Product Type
SS316 Single Gang In-Use Cover
extra long description
CAL S60000FVCS SS316 SINGLE GANG IN
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60000FVCS
GTIN
00847656005368
UPC
847656005368
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Stainless Steel SINGLE GANG COVER
Packaging
Weight per each
2.65
Carton
1
Uses, Certifications, and Standards
Application
COVER FOR BOXES
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat