B1331Y - #3 #4 Cable Adapter

Nvent Erico

  • $1.22 (Each)
  • $1.22 (Each)

  • $30.50 (Per 25)
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
B1331Y
Manufacturer
Nvent Erico
Manufacturer's Part Number
B1331Y
Description
#3 #4 Cable Adapter
Adapter, 1 In Overall Length, Copper Material, 0.265 In Overall Width
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856321910 / 00782856321910
Weight per unit
0.0053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.22 (Each)
Standard Packaging
$30.50 (Per 25)
Resources
Images
 
 
B1331Y - Small Image
 
B1331Y - Large Image
 
B1331Y - Large Image
Other Links
 
 
B1331Y - Other
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
Copper
Dimensions and Weight
Overall Length
1 in
Descriptions
Product Type
Adapter
extra long description
NVENT EFS B1331Y SLEEVE,CU,.265 ID
Short Description
#3, #4 Conductor Sleeve, Copper
Long Description
Adapter, 1 in Overall Length, Copper Material, 0.265 in Overall Width
Special Features
Provides Strength and Stability on Finely-Stranded Copper Conductors
Description
#3 #4 CABLE ADAPTER
Additional Information
accessory type
Adapter
package quantity
1 CT;25 PK
Overall Width
0.265 in
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
B1331Y
Brand
nVent ERICO
GTIN
00782856321910
UPC
782856321910
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Sleeves
Packaging
Weight per each
0.0053
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Rail Connections; Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat