VFC1TV3C - #2 SLD CBL to 2-4" STL Pipe

Nvent Erico

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VFC1TV3C
Manufacturer
Nvent Erico
Manufacturer's Part Number
VFC1TV3C
Description
#2 SLD CBL to 2-4" STL Pipe
Cable to Steel, VF, #2 Solid to 2"–4" Steel Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856556251 / 00782856556251
Weight per unit
3.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VFC1TV3C - Large Image
 
VFC1TV3C - Small Image
 
VFC1TV3C - Video
Attachments
 
 
VFC1TV3C - Specification Sheet
Brochures
 
 
VFC1TV3C - Brochure
Other Links
 
 
VFC1TV3C - Other
 
VFC1TV3C - Other
 
VFC1TV3C - Other
 
VFC1TV3C - Other
 
VFC1TV3C - Other
 
VFC1TV3C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 Solid
Dimensions and Weight
Outer Diameter
60.3-114.3
Descriptions
Description
#2 SLD CBL TO 2-4" STL PIPE
Product Type
Cable to Steel, VF, #2 Sol to Steel Pipe
extra long description
NVENT EFS VFC1TV3C Cable to Steel,
Short Description
MOLD,CABLE TO VERT STL,VERT TA
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Steel, VF, #2 Solid to 2"–4" Steel Pipe
Additional Information
Pipe Size
2-4
media
Yes
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
VFC1TV3C
GTIN
00782856556251
UPC
782856556251
Taxonomies, Classifications, and Categories
Type
Standard Molds
Packaging
Weight per each
3.18
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat