0PTRMTBPHMAX - Drive Remote MNT Keypad - Bezel & 30M Cable

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0PTRMTBPHMAX
Manufacturer
Eaton
Manufacturer's Part Number
OPTRMT-BP-HMAX
Description
Drive Remote MNT Keypad - Bezel & 30M Cable
Eaton H-Max Remote Mounting Keypad, H-Max, Remote Mount Keyboard
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Drive Accessories Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685538785 / 00786685538785
Weight per unit
1.7199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
0PTRMTBPHMAX - Specification Sheet
Other Links
 
 
0PTRMTBPHMAX - Other
 
0PTRMTBPHMAX - Other
Images
 
 
0PTRMTBPHMAX - Large Image
 
0PTRMTBPHMAX - Small Image
Brochures
 
 
0PTRMTBPHMAX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DRIVE REMOTE MNT KEYPAD - BEZEL & 30M CABLE
Long Description
Eaton H-Max Remote Mounting Keypad, H-Max, Remote mount keyboard
Special Features
Used with H-MAX Drives
Product Type
Eaton H-Max Remote Mounting Keypad
Features
Demand more cost savings. The H-Max series of variable frequency drives are designed to HVAC market requirements for fan, pump, and fluid control application. The patented energy savings algorithm, high short circuit current rating and intuitive user interface provide customers an energy efficient, safe, and easy-to-use solution for your adjustable frequency drive needs.
extra long description
ETN OPTRMT-BP-HMAX Eaton H-Max remo
Additional Information
dimensions
11.8000 IN X 8.8000 IN X 6.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
OPTRMT-BP-HMAX
GTIN
00786685538785
UPC
786685538785
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Accessory
Packaging
Weight per each
1.7199
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat