13101AQD07 - 4" PPRX Conn Version DC

Eaton

  • $367.35 (Each)
  • $367.35 (Each)

Availability: In Stock Locally
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
13101AQD07
Manufacturer
Eaton
Manufacturer's Part Number
13101AQD07
Description
4" PPRX Conn Version DC
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 4 In Range, Forward Viewing, Output On, M12, 100 Ma PNP, 250 Ma NPN At 10-30 VDC, 4 Pin, NPN and PNP Open Collector, 10-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113938318 / 00782113938318
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$367.35 (Each)
Resources
Tech Bulletins
 
 
13101AQD07 - Tech Bulletin
Images
 
 
13101AQD07 - Large Image
 
13101AQD07 - Small Image
Attachments
 
 
13101AQD07 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
M12
Descriptions
Product Type
4" PPRX Conn Version DC
extra long description
ETN 13101AQD07 4" PPRX CONN VERSION
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
4" PPRX CONN VERSION DC
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 4 in range, Forward Viewing, Output ON, M12, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
Additional Information
dimensions
2.0600 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Manufacturers Part Number
13101AQD07
Brand
Eaton
GTIN
00782113938318
UPC
782113938318
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat